Hubbell Wiring Device - Kellems HBL2321M20 Hubbell Twist Lock® 20A 250V 2P3W Locking Plug With M20 Modification, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 20A 250V 2P3W Locking Plug With M20 Modification, Black and White - HBL2321M20
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 20A 250V 2P3W Locking Plug With M20 Modification, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2321M20
    SKU: 99702690
    $20.97
    Checking Pricing
         
    NEMA Rating:NEMA L6-20P
    Amperage:20A
    Voltage Rating:250V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2321M20
    • Color Black/White
    • Amperage 20A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L6-20P
    • Plug Configuration 2-Pole, 3-Wire
    • Series Twist-Lock Insulgrip
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Twist Lock® Insulgrip® black and white 20A 250V 2P3W NEMA L6 20P plug with M20 screw modification.