Hubbell Wiring Device - Kellems HBL2321BK Hubbell Twist Lock® 20A 250V 2P3W Locking Plug, Black | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 20A 250V 2P3W Locking Plug, Black - HBL2321BK
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 20A 250V 2P3W Locking Plug, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2321BK
    SKU: 22124218
    $24.31
    Checking Pricing
         
    NEMA Rating:NEMA L6-20P
    Amperage:20A
    Voltage Rating:250V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2321BK
    • Color Black
    • Amperage 20A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L6-20P
    Product Overview:
    Twist Lock® Insulgrip® black nylon 20A 250V 2P3W NEMA L6 20P plug.