Hubbell Wiring Device - Kellems HBL2323 Twist Lock® Insulgrip® 20A 250V 2P3W Connector Body, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® 20A 250V 2P3W Connector Body, Black and White - HBL2323
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® 20A 250V 2P3W Connector Body, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2323
    SKU: 88126251
    $37.61
    Checking Pricing
         
    NEMA Rating:NEMA L6-20R
    Amperage:20A
    Voltage Rating:250V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2323
    • Color Black/White
    • Amperage 20A
    • Connector Configurations 2-Pole, 3-Wire
    • Grade Industrial
    • Materials Nylon
    Product Overview:
    Twist Lock® Insulgrip® black and white nylon 20A 250V 2P3W NEMA L6 20R connector body for 0.360 to 0.930 in. dia. cord.
    Features and Benefits:
    • Insulated Nylon Construction to Keep Non-Current Carrying Parts From Becoming Energized
    • Tough Ribbed Nylon Housing For Secure Gripping
    • Two-Part Cord Grip Tightens With Two Screws For Maximum Retention Force
    • Broad Gripping Area to Accommodate Wide Range of Cable Diameters
    • Product Identification is Visible While Device is in Use
    • Markings Include Catalog Number and Ratings Printed in the IEC Color Scheme on the Current-Carrying Portion of the Device