Hubbell Wiring Device - Kellems HBL2323BK Hubbell Twist Lock® 20A 250V 2P3W Locking Connector Body, Black | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 20A 250V 2P3W Locking Connector Body, Black - HBL2323BK
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 20A 250V 2P3W Locking Connector Body, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2323BK
    SKU: 22124219
    $37.55
    Checking Pricing
         
    NEMA Rating:NEMA L6-20R
    Amperage:20A
    Voltage Rating:250V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2323BK
    • Color Black
    • Amperage 20A
    • Connector Configurations 2-Pole, 3-Wire
    • Grade Industrial
    • Materials Nylon
    Product Overview:
    Twist Lock® Insulgrip® black nylon 20A 250V 2P3W NEMA L6 20R connector body for 0.360 to 0.930 in. dia. cord.