Hubbell Wiring Device - Kellems HBL7102C Hubbell Twist Lock® 20A 250V 2P2W Polarized Locking Plug, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 20A 250V 2P2W Polarized Locking Plug, Black and White - HBL7102C
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 20A 250V 2P2W Polarized Locking Plug, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7102C
    SKU: 96022489
    $18.53
    Checking Pricing
         
    NEMA Rating:NEMA L2-20P
    Amperage:20A
    Voltage Rating:250V
    Plug Configuration:2-Pole, 2-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7102C
    • Color Black/White
    • Amperage 20A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L2-20P
    Product Overview:
    Twist Lock® Insulgrip® black and white nylon 20A 250V 2P2W NEMA L2 20P polarized plug.