Hubbell Wiring Device - Kellems HBL2311BK Twist Lock® Insulgrip® 20A 125V 2P3W Plug, Black | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® 20A 125V 2P3W Plug, Black - HBL2311BK
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® 20A 125V 2P3W Plug, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2311BK
    SKU: 25010482
    $24.31
    Checking Pricing
         
    Amperage:20A
    Color:Black
    NEMA Rating:NEMA L5-20P
    Plug Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2311BK
    • Color Black
    • Amperage 20A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L5-20P
    Product Overview:
    Twist Lock® Insulgrip® black nylon 20A 125V 2P3W NEMA L5 20P plug for 0.360 to 0.930 in. dia. cord .
    Features and Benefits:
    • Improved Terminations Include No. 10 Multiple Drive Screws and Thicker 0.080 in. Clamping Nuts
    • Self-Threading Screws Specially Designed For Secure Assembly
    • Wiring Chambers Separate and Positively Insulate Conductors and Promote Easy Inspection
    • Integral Dust Shield Protects Wiring Chamber From Dust or Contaminants. Single-Piece Shield/Housing Eliminates Need For Separate Step at Installation
    • Funneled Holes to Permit Straight-In Conductor Insertion