Hubbell Wiring Device - Kellems HBL2313M8 Hubbell Twist Lock® 20A 125V 2P3W Locking Connector Body With M8 Modification, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 20A 125V 2P3W Locking Connector Body With M8 Modification, Black and White - HBL2313M8
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 20A 125V 2P3W Locking Connector Body With M8 Modification, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2313M8
    SKU: 25024313
    $37.02
    Checking Pricing
         
    NEMA Rating:NEMA L5-20R
    Amperage:20A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2313M8
    • Color Black/White
    • Amperage 20A
    • Connector Configurations 2-Pole, 3-Wire
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L5-20R
    • Series Twist-Lock Insulgrip
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Twist Lock® Insulgrip® black and white nylon 20A 125V 2P3W NEMA L5 20R connector body with M8 modification for 0.360 to 0.930 in. dia. cord.