Hubbell Wiring Device - Kellems HBL9965C Hubbell Twist Lock® 20A 125/250V 3P3W Non NEMA Locking Plug, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 20A 125/250V 3P3W Non NEMA Locking Plug, Black and White - HBL9965C
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 20A 125/250V 3P3W Non NEMA Locking Plug, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9965C
    SKU: 88128013
    $27.50
    Checking Pricing
         
    NEMA Rating:Non-NEMA
    Amperage:20A
    Voltage Rating:125/250V
    Plug Configuration:3-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9965C
    • Color Black/White
    • Amperage 20A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating Non-NEMA
    Product Overview:
    Twist Lock® Insulgrip® black and white nylon 20A 125/250V 3P3W non NEMA plug for 0.360 to 0.930 in. dia. cord.