Hubbell Wiring Device - Kellems HBL4770C Hubbell Twist Lock® 15A 277V 2P3W Locking Plug, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 15A 277V 2P3W Locking Plug, Black and White - HBL4770C
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 15A 277V 2P3W Locking Plug, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4770C
    SKU: 95005509
    $22.42
    Checking Pricing
         
    NEMA Rating:NEMA L7-15P
    Amperage:15A
    Voltage Rating:277V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4770C
    • Color Black/White
    • Amperage 15A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L7-15P
    Product Overview:
    Twist Lock® Insulgrip® black and white nylon 15A 277V 2P3W NEMA L7 15P plug with multiple drive screws for 0.230 to 0.720 in. dia. cord.