Hubbell Wiring Device - Kellems HBL4720CBK Hubbell Twist Lock® 15A 125V 2P3W Locking Plug, Black | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 15A 125V 2P3W Locking Plug, Black - HBL4720CBK
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 15A 125V 2P3W Locking Plug, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4720CBK
    SKU: 25002183
    $18.91
    Checking Pricing
         
    NEMA Rating:NEMA L5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4720CBK
    • Color Black
    • Amperage 15A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L5-15P
    Product Overview:
    Twist Lock® Insulgrip® black nylon 15A 125V 2P3W NEMA L5 15P plug with multiple drive screws for 0.230 to 0.720 in. dia. cord.