Hubbell Wiring Device - Kellems L630C Hubbell Select Spec™ 30A 250V 2P3W Locking Connector Body, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Select Spec™ 30A 250V 2P3W Locking Connector Body, Black and White - L630C
+ / - Hover over image to Zoom
Other Views

    Hubbell Select Spec™ 30A 250V 2P3W Locking Connector Body, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L630C
    SKU: 22084971
    $40.64
    Checking Pricing
         
    NEMA Rating:NEMA L6-30C
    Amperage:30A
    Voltage Rating:250V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L630C
    • Color Black/White
    • Amperage 30A
    • Connector Configurations 2-Pole, 3-Wire
    • Grade Heavy-Duty Specification
    • Materials Composite
    • NEMA Rating NEMA L6-30C
    • Series Hubbell-Pro
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Select Spec™ black and white 30A 250V 2P3W NEMA L6 30C connector body.