Hubbell Wiring Device - Kellems L1430P Hubbell Select Spec™ 30A 125/250V 3P4W Locking Plug, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Select Spec™ 30A 125/250V 3P4W Locking Plug, Black and White - L1430P
+ / - Hover over image to Zoom
Other Views

    Hubbell Select Spec™ 30A 125/250V 3P4W Locking Plug, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L1430P
    SKU: 22084943
    $50.14
    Checking Pricing
         
    NEMA Rating:NEMA L14-30P
    Amperage:30A
    Voltage Rating:125/250V
    Plug Configuration:3-Pole, 4-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L1430P
    • Color Black/White
    • Amperage 30A
    • Grade Heavy-Duty Specification
    • Materials Composite
    • NEMA Rating NEMA L14-30P
    • Plug Configuration 3-Pole, 4-Wire
    • Series Hubbell-Pro
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Select Spec™ black and white 30A 125/250V 3 phase 3P4W NEMA L14 30P plug.