Hubbell Wiring Device - Kellems L1430C Hubbell Select Spec™ 30A 125/250V 3P4W Locking Connector Body, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Select Spec™ 30A 125/250V 3P4W Locking Connector Body, Black and White - L1430C
+ / - Hover over image to Zoom
Other Views

    Hubbell Select Spec™ 30A 125/250V 3P4W Locking Connector Body, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L1430C
    SKU: 22084942
    $102.90
    Checking Pricing
         
    NEMA Rating:NEMA L14-30R
    Amperage:30A
    Voltage Rating:125/250V
    Connector Configurations:3-Pole, 4-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L1430C
    • Color Black/White
    • Amperage 30A
    • Connector Configurations 3-Pole, 4-Wire
    • Grade Specification
    • Materials Nylon
    • NEMA Rating NEMA L14-30R
    • No. of Poles 2
    • No. of Wires 3
    • Series Select Spec
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Select Spec™ black and white nylon 30A 125/250V 3P4W NEMA L14 30R locking connector.