Hubbell Wiring Device - Kellems L520C Hubbell Select Spec™ 20A 125V 2P3W Locking Connector Body, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Select Spec™ 20A 125V 2P3W Locking Connector Body, Black and White - L520C
+ / - Hover over image to Zoom
Other Views

    Hubbell Select Spec™ 20A 125V 2P3W Locking Connector Body, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L520C
    SKU: 22084962
    $35.95
    Checking Pricing
         
    NEMA Rating:NEMA L5-20R
    Amperage:20A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L520C
    • Color Black/White
    • Amperage 20A
    • Connector Configurations 2-Pole, 3-Wire
    • Grade Specification
    • Materials Nylon
    • NEMA Rating NEMA L5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Series Select Spec
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Select Spec™ black and white nylon 20A 125V 2P3W NEMA L5 20R locking connector.