Hubbell Wiring Device - Kellems L715P Hubbell Select Spec™ 15A 277V 2P3W Locking Plug, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Select Spec™ 15A 277V 2P3W Locking Plug, Black and White - L715P
+ / - Hover over image to Zoom
Other Views

    Hubbell Select Spec™ 15A 277V 2P3W Locking Plug, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L715P
    SKU: 22084975
    $12.10
    Checking Pricing
         
    NEMA Rating:NEMA L7-15P
    Amperage:15A
    Voltage Rating:277V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L715P
    • Color Black/White
    • Amperage 15A
    • Grade Specification
    • Materials Nylon
    • NEMA Rating NEMA L7-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Series Select Spec
    • Voltage Rating 277V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Select Spec™ black and white nylon 15A 277V 2P3W NEMA L7 15P locking plug.