Hubbell Wiring Device - Kellems HBLST302SBK Hubbell Screw Type Face Plates | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Screw Type Face Plates - HBLST302SBK
+ / - Hover over image to Zoom
Other Views

    Hubbell Screw Type Face Plates

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLST302SBK
    SKU: 99710774
    $4.99
    Checking Pricing
         
    Color:Black
    Opening:Duplex
    Use With:MULTI-CONNECT Furniture Connectivity Boxes; MULTI-CONNECT Recessed Wall Boxes
    Mounting Type:Screw Mount
    Material:High Impact-Resistant Plastic
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLST302SBK
    • Color Black
    • Materials Non-Metallic
    • Mounting Type Screw Mount
    • Opening Duplex
    • Material High Impact-Resistant Plastic
    • Packaging 1 Each
    • Use With MULTI-CONNECT Furniture Connectivity Boxes; MULTI-CONNECT Recessed Wall Boxes
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    HBL Modular Face Plate, Packaging: 1 Each, High Impact-Resistant Plastic, Mounting Type: Screw Mount