Hubbell Wiring Device - Kellems CR5252IG Hubbell PRO Heavy Duty Specification Grade 15A 125V 2P3W NEMA 5 15R Isolated Ground Straight Blade Duplex Receptacle, Orange | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell PRO Heavy Duty Specification Grade 15A 125V 2P3W NEMA 5 15R Isolated Ground Straight Blade Duplex Receptacle, Orange - CR5252IG
+ / - Hover over image to Zoom
Other Views

    Hubbell PRO Heavy Duty Specification Grade 15A 125V 2P3W NEMA 5 15R Isolated Ground Straight Blade Duplex Receptacle, Orange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CR5252IG
    SKU: 95028006
    $13.15
    Checking Pricing
         
    Color:Orange
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CR5252IG
    • Color Orange
    • Amperage 15A
    • Ground Isolated Ground
    • Materials Nylon
    Product Overview:
    Hubbell Pro™ Heavy Duty Specification Grade orange 15A 125V 2P3W NEMA 5 15R back and side wired isolated ground straight blade duplex receptacle with finder groove face.