Hubbell Wiring Device - Kellems 8300BK Hubbell PRO™ Heavy Duty Hospital Grade Duplex Receptacle With Smooth Face | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell PRO™ Heavy Duty Hospital Grade Duplex Receptacle With Smooth Face - 8300BK
+ / - Hover over image to Zoom
Other Views

    Hubbell PRO™ Heavy Duty Hospital Grade Duplex Receptacle With Smooth Face

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 8300BK
    SKU: 25628706
    $17.01
    Checking Pricing
         
    Amperage:20A
    Receptacle Type:Black
    Operator Type:3
    Use With:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 8300BK
    • Type Hubbell-Pro™ Heavy-Duty Hospital Grade Duplex Receptacle, Amperage: 20 A, Black, Voltage Rating: 125 V, No. of Poles: 2, No. of Wires: 3
    • Amperage 20A
    • No. of Poles 2
    • No. of Wires 5 to 20R
    Product Overview:
    Hubbell Pro™ Heavy Duty Hospital Grade Duplex Receptacle, Amperage: 20 A, Black, Voltage Rating: 125 V, No. of Poles: 2, No. of Wires: 3