Hubbell Wiring Device - Kellems 1222I Hubbell Pro™ Toggle Switch, Heavy Duty Industrial, 20A 120/277V, 2 Pole, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Pro™ Toggle Switch, Heavy Duty Industrial, 20A 120/277V, 2 Pole, Ivory - 1222I
+ / - Hover over image to Zoom
Other Views

    Hubbell Pro™ Toggle Switch, Heavy Duty Industrial, 20A 120/277V, 2 Pole, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 1222I
    SKU: 88126006
    $11.69
    Checking Pricing
         
    Color:Ivory
    Switch Type:2-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 1222I
    • Color Ivory
    • Amperage 20A
    • Grade Industrial
    Product Overview:
    Hubbell Pro™ 20A 120/277VAC back and side wired heavy duty industrial 2 pole switch with ivory toggle.