Hubbell Wiring Device - Kellems 1221GY Hubbell Pro™ Toggle Switch, Heavy Duty Industrial, 20A 120/277V, 1 Pole, Grey | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Pro™ Toggle Switch, Heavy Duty Industrial, 20A 120/277V, 1 Pole, Grey - 1221GY
+ / - Hover over image to Zoom
Other Views

    Hubbell Pro™ Toggle Switch, Heavy Duty Industrial, 20A 120/277V, 1 Pole, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 1221GY
    SKU: 25203258
    $4.94
    Checking Pricing
         
    Color:Grey
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 1221GY
    • Color Grey
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    Hubbell Pro™ 20A 120/277VAC back and side wired heavy duty industrial single pole switch with grey toggle.