Hubbell Wiring Device - Kellems 1223W Hubbell Pro™ Toggle Switch, Heavy Duty Industrial, 20A 120/277V, 3 Way, White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Pro™ Toggle Switch, Heavy Duty Industrial, 20A 120/277V, 3 Way, White - 1223W
+ / - Hover over image to Zoom
Other Views

    Hubbell Pro™ Toggle Switch, Heavy Duty Industrial, 20A 120/277V, 3 Way, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 1223W
    SKU: 22103534
    $6.03
    Checking Pricing
         
    Color:White
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 1223W
    • Color White
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    Hubbell Pro™ 20A 120/277VAC back and side wired heavy duty industrial 3 way switch with white toggle.