Hubbell Wiring Device - Kellems Hubbell-Pro™ 20A 125V NEMA 5-20R Heavy Duty Commercial Specification Grade Isolated Ground Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell-Pro™ 20A 125V NEMA 5-20R Heavy Duty Commercial Specification Grade Isolated Ground Receptacle
+ / - Hover over image to Zoom
Other Views

    Hubbell-Pro™ 20A 125V NEMA 5-20R Heavy Duty Commercial Specification Grade Isolated Ground Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Hubbell-Pro™ NEMA 5-20R 20A 125V heavy duty commercial specification grade isolated ground receptacle.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounded
    • Materials Nylon
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    NEMA Rating
    Receptacle Type
    Color
    Receptacle Configuration
    Price
    IG20CR
    25195538
    20A
    125
    NEMA 5-20R
    Duplex
    Orange
    2-Pole, 3-Wire
    $
    8
    .12
    /
    EA
    25195538
    Amperage
    20A
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Type
    Duplex
    Color
    Orange
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    8
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IG20CRI
    25195536
    20A
    125 V
    NEMA 5-20R
    Ivory
    $
    6
    .48
    /
    EA
    25195536
    Amperage
    20A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Type
    Color
    Ivory
    Receptacle Configuration
    $
    6
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25195538 SKU, 25195538 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Receptacle Type
    Duplex
    Color
    Orange
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    8
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25195536 SKU, 25195536 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Receptacle Type
    Color
    Ivory
    Receptacle Configuration
    Price
    $
    6
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available