Hubbell Wiring Device - Kellems IG5352GY Hubbell Pro™ 20A 125V 2P3W Heavy Duty Specification Grade Isolated Ground Duplex Receptacle, Grey | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Pro™ 20A 125V 2P3W Heavy Duty Specification Grade Isolated Ground Duplex Receptacle, Grey - IG5352GY
+ / - Hover over image to Zoom
Other Views

    Hubbell Pro™ 20A 125V 2P3W Heavy Duty Specification Grade Isolated Ground Duplex Receptacle, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG5352GY
    SKU: 25195714
    $9.60
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Receptacle Type:Duplex
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG5352GY
    • Color Grey
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    Product Overview:
    Hubbell Pro™ grey 20A grey 2P3W NEMA 5 20R heavy duty specification grade isolated ground duplex receptacle.