Hubbell Wiring Device - Kellems 1223R Hubbell PRO™ 20A 120/277V 3 Way Heavy Duty Industrial Series Toggle Switch, Red | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell PRO™ 20A 120/277V 3 Way Heavy Duty Industrial Series Toggle Switch, Red - 1223R
+ / - Hover over image to Zoom
Other Views

    Hubbell PRO™ 20A 120/277V 3 Way Heavy Duty Industrial Series Toggle Switch, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 1223R
    SKU: 25203198
    $8.45
    Checking Pricing
         
    Color:Red
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 1223R
    • Color Red
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    Hubbell PRO™ Heavy Duty Industrial Series 20A 120/277VAC back and side wired 3 way switch with red toggle.