Hubbell Wiring Device - Kellems 1222B Hubbell PRO™ 20A 120/277V 2 Pole Heavy Duty Industrial Series Toggle Switch, Brown | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell PRO™ 20A 120/277V 2 Pole Heavy Duty Industrial Series Toggle Switch, Brown - 1222B
+ / - Hover over image to Zoom
Other Views

    Hubbell PRO™ 20A 120/277V 2 Pole Heavy Duty Industrial Series Toggle Switch, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 1222B
    SKU: 25203263
    $9.41
    Checking Pricing
         
    Color:Brown
    Switch Type:2-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 1222B
    • Color Brown
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    Hubbell PRO™ Heavy Duty Industrial Series 20A 120/277VAC back and side wired 2 pole switch with brown toggle.