Hubbell Wiring Device - Kellems 1221LA Hubbell PRO™ 20A 120/277V 1 Pole Heavy Duty Industrial Series Toggle Switch, Light Almond | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell PRO™ 20A 120/277V 1 Pole Heavy Duty Industrial Series Toggle Switch, Light Almond - 1221LA
+ / - Hover over image to Zoom
Other Views

    Hubbell PRO™ 20A 120/277V 1 Pole Heavy Duty Industrial Series Toggle Switch, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 1221LA
    SKU: 25203257
    $4.94
    Checking Pricing
         
    Color:Light Almond
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 1221LA
    • Color Light Almond
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    Hubbell PRO™ Heavy Duty Industrial Series 20A 120/277VAC back and side wired single pole switch with light almond toggle.