Hubbell Wiring Device - Kellems 5352AW Hubbell Pro™ 20A 125V 2P3W NEMA 5 20R Heavy Duty Straight Blade Duplex Receptacle With Flush Face, White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Pro™ 20A 125V 2P3W NEMA 5 20R Heavy Duty Straight Blade Duplex Receptacle With Flush Face, White - 5352AW
+ / - Hover over image to Zoom
Other Views

    Hubbell Pro™ 20A 125V 2P3W NEMA 5 20R Heavy Duty Straight Blade Duplex Receptacle With Flush Face, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 5352AW
    SKU: 25062906
    $3.88
    Checking Pricing
         
    Color:White
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 5352AW
    • Color White
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    Hubbell Pro™ Heavy Duty Industrial Series white 20A 125V 2P3W NEMA 5 20R back and side wired straight blade duplex receptacle with flush nylon face.