Hubbell Wiring Device - Kellems 5262I Hubbell Pro™ 15A 125V 2P3W NEMA 5 15R Heavy Duty Straight Blade Duplex Receptacle With Finder Groove Face, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Pro™ 15A 125V 2P3W NEMA 5 15R Heavy Duty Straight Blade Duplex Receptacle With Finder Groove Face, Ivory - 5262I
+ / - Hover over image to Zoom
Other Views

    Hubbell Pro™ 15A 125V 2P3W NEMA 5 15R Heavy Duty Straight Blade Duplex Receptacle With Finder Groove Face, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 5262I
    SKU: 22083652
    $4.51
    Checking Pricing
         
    Color:Ivory
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 5262I
    • Color Ivory
    • Amperage 15A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    Hubbell Pro™ Heavy Duty Industrial Series ivory 15A 125V 2P3W NEMA 5 15R back and side wired straight blade duplex receptacle with finder groove nylon face.