Hubbell Wiring Device - Kellems Hubbell-Pro™ Heavy Duty Industrial Series 15A 125V Straight Blade Duplex Receptacle, Finder Groove Nylon Face | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell-Pro™ Heavy Duty Industrial Series 15A 125V Straight Blade Duplex Receptacle, Finder Groove Nylon Face
+ / - Hover over image to Zoom
Other Views

    Hubbell-Pro™ Heavy Duty Industrial Series 15A 125V Straight Blade Duplex Receptacle, Finder Groove Nylon Face

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Hubbell-Pro™ NEMA 5-15R 2-Pole 15A 125V heavy duty duplex receptacle with finder groove.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Amperage
    NEMA Rating
    Receptacle Configuration
    Voltage Rating
    Price
    5262I
    22083652
    Ivory
    15A
    NEMA 5-15R
    2-Pole, 3-Wire
    125V
    $
    4
    .51
    /
    EA
    22083652
    Color
    Ivory
    Amperage
    15A
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    4
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5262B
    25078702
    Brown
    15A
    NEMA 5-15R
    2-Pole, 3-Wire
    125V
    $
    4
    .51
    /
    EA
    25078702
    Color
    Brown
    Amperage
    15A
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    4
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5262W
    22123677
    White
    15A
    NEMA 5-15R
    2-Pole, 3-Wire
    125V
    $
    4
    .51
    /
    EA
    22123677
    Color
    White
    Amperage
    15A
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    4
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5262G
    22103536
    Grey
    15A
    NEMA 5-15R
    2-Pole, 3-Wire
    125V
    $
    6
    .59
    /
    EA
    22103536
    Color
    Grey
    Amperage
    15A
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    6
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22083652 SKU, 22083652 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    4
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25078702 SKU, 25078702 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    4
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123677 SKU, 22123677 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    4
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22103536 SKU, 22103536 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    6
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available