Hubbell Wiring Device - Kellems 5252AI Hubbell Pro™ Straight Blade Receptacle, Duplex, Heavy Duty, 2 Pole 15A 125V, Smooth Face | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Pro™ Straight Blade Receptacle, Duplex, Heavy Duty, 2 Pole 15A 125V, Smooth Face - 5252AI
+ / - Hover over image to Zoom
Other Views

    Hubbell Pro™ Straight Blade Receptacle, Duplex, Heavy Duty, 2 Pole 15A 125V, Smooth Face

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 5252AI
    SKU: 25062902
    $3.25
    Checking Pricing
         
    Color:Ivory
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 5252AI
    • Color Ivory
    • Amperage 15A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    Hubbell Pro™ ivory 15A 125V 2P3W NEMA 5 15R back and side wired heavy duty industrial duplex receptacle with smooth nylon face.