Hubbell Wiring Device - Kellems 1201I Hubbell PRO™ 15A 120/277V 1 Pole Heavy Duty Industrial Series Toggle Switch, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell PRO™ 15A 120/277V 1 Pole Heavy Duty Industrial Series Toggle Switch, Ivory - 1201I
+ / - Hover over image to Zoom
Other Views

    Hubbell PRO™ 15A 120/277V 1 Pole Heavy Duty Industrial Series Toggle Switch, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 1201I
    SKU: 88125948
    $4.50
    Checking Pricing
         
    Color:Ivory
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 1201I
    • Color Ivory
    • Amperage 15A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    Hubbell PRO™ Heavy Duty Industrial Series 15A 120/277VAC back and side wired single pole switch with ivory toggle.