Hubbell Wiring Device - Kellems 5252AG Hubbell Pro™ 15A 125V 2P3W NEMA 5 15R Heavy Duty Straight Blade Duplex Receptacle With Flush Face, Grey | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Pro™ 15A 125V 2P3W NEMA 5 15R Heavy Duty Straight Blade Duplex Receptacle With Flush Face, Grey - 5252AG
+ / - Hover over image to Zoom
Other Views

    Hubbell Pro™ 15A 125V 2P3W NEMA 5 15R Heavy Duty Straight Blade Duplex Receptacle With Flush Face, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 5252AG
    SKU: 25078695
    $3.92
    Checking Pricing
         
    Color:Grey
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 5252AG
    • Color Grey
    • Amperage 15A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    Hubbell Pro™ Heavy Duty Industrial Series grey 15A 125V 2P3W NEMA 5 15R back and side wired straight blade duplex receptacle with flush nylon face.