Hubbell Wiring Device - Kellems 1203B Hubbell PRO™ 15A 120/277V 3 Way Heavy Duty Industrial Series Toggle Switch, Brown | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbell PRO™ 15A 120/277V 3 Way Heavy Duty Industrial Series Toggle Switch, Brown - 1203B
+ / - Hover over image to Zoom
Other Views

    Hubbell PRO™ 15A 120/277V 3 Way Heavy Duty Industrial Series Toggle Switch, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 1203B
    SKU: 25078688
    $6.94
    Checking Pricing
         
    Color:Brown
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 1203B
    • Color Brown
    • Amperage 15A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    Hubbell PRO™ Heavy Duty Industrial Series 15A 120/277VAC back and side wired 3 way switch with brown toggle.