Hubbell Wiring Device - Kellems 1201B Hubbell PRO™ 15A 120/277V 1 Pole Heavy Duty Industrial Series Toggle Switch, Brown | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell PRO™ 15A 120/277V 1 Pole Heavy Duty Industrial Series Toggle Switch, Brown - 1201B
+ / - Hover over image to Zoom
Other Views

    Hubbell PRO™ 15A 120/277V 1 Pole Heavy Duty Industrial Series Toggle Switch, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 1201B
    SKU: 25078686
    $4.40
    Checking Pricing
         
    Color:Brown
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 1201B
    • Color Brown
    • Amperage 15A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    Hubbell PRO™ Heavy Duty Industrial Series 15A 120/277VAC back and side wired single pole switch with brown toggle.