Brady 65695 Hubbell Plugout™ - Small | Graybar Store
Brady - Hubbell Plugout™ - Small - 65695
+ / - Hover over image to Zoom
Other Views

    Hubbell Plugout™ - Small

    Manufacturer: Brady
    Manufacturer #: 65695
    SKU: 93155787
    $30.81
    Checking Pricing
         
    Packaging:1 Device
    Color:Yellow
    Dimensions:4.25 in W x 3.11 in Dia x 7.31 in L x 3.11 in D
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 65695
    • Color Yellow
    • Dimensions 4.25 in W x 3.11 in Dia x 7.31 in L x 3.11 in D
    • Application Electrical Plug Lockout
    • Safety Factor OSHA 1910.147
    • Packaging 1 Device
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Small yellow plug out accepts plugs with maximum 2 3/4 in. diameter and 4 3/4 in. length with 1 in. cord.