Hubbell Wiring Device - Kellems FS5 Hubbell Neostart Fluorescent Starter For 4, 6 and 8W Lamps | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Neostart Fluorescent Starter For 4, 6 and 8W Lamps - FS5
+ / - Hover over image to Zoom
Other Views

    Hubbell Neostart Fluorescent Starter For 4, 6 and 8W Lamps

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FS5
    SKU: 88128421
    $7.02
    Checking Pricing
         
    No. of Pins:2
    Wattage:4, 6, 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FS5
    • No. of Pins 2
    • Wattage 4, 6, 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Neostart twist-in 2-pin fluorescent lamp starter for 4W, 6W and 8W lamps.
    The Hubbell Neostart is a glow discharge type of starter which combines fast starting speed with rugged, dependable operation. The Neostart lights the lamp very rapidly and insures proper lamp operation throughout rated life. Because of its rugged construction, it can be depended upon to withstand continued punishment resulting from lamp failure. In addition, it operates satisfactorily over a wide temperature range. In dual lamp circuits, the Neostart lights both lamps quickly and uniformly.