Hubbell Wiring Device - Kellems FS2 Hubbell Neostart Fluorescent Starter For 14, 15 and 20W Lamps | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Neostart Fluorescent Starter For 14, 15 and 20W Lamps - FS2
+ / - Hover over image to Zoom
Other Views

    Hubbell Neostart Fluorescent Starter For 14, 15 and 20W Lamps

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FS2
    SKU: 88128413
    $3.91
    Checking Pricing
         
    No. of Pins:2
    Wattage:14, 15, 20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FS2
    • No. of Pins 2
    • Wattage 14, 15, 20
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Neostart twist-in 2-pin fluorescent lamp starter for 14W, 15W and 20W lamps.
    The Hubbell Neostart is a glow discharge type of starter which combines fast starting speed with rugged, dependable operation. The Neostart lights the lamp very rapidly and insures proper lamp operation throughout rated life. Because of its rugged construction, it can be depended upon to withstand continued punishment resulting from lamp failure. In addition, it operates satisfactorily over a wide temperature range. In dual lamp circuits, the Neostart lights both lamps quickly and uniformly.