Hubbell Wiring Device - Kellems HBL7465V Hubbell Midget Twist Lock® Valise® 15A 125V 2P2W Locking Plug, Black | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Midget Twist Lock® Valise® 15A 125V 2P2W Locking Plug, Black - HBL7465V
+ / - Hover over image to Zoom
Other Views

    Hubbell Midget Twist Lock® Valise® 15A 125V 2P2W Locking Plug, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7465V
    SKU: 88127529
    $14.80
    Checking Pricing
         
    NEMA Rating:NEMA ML1-P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 2-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7465V
    • Color Black
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA ML1-P
    Product Overview:
    Twist Lock® Valise® black nylon 15A 125V 2P2W NEMA ML 1P midget plug for 0.220 to 0.385 in. dia. cord.