Hubbell Wiring Device - Kellems HBL61CM64 Hubbell Insulgrip® 15A 125V 2P3W Weatherproof/Marine Straight Blade Flanged Inlet With Lift Cover, Gray | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Insulgrip® 15A 125V 2P3W Weatherproof/Marine Straight Blade Flanged Inlet With Lift Cover, Gray - HBL61CM64
+ / - Hover over image to Zoom
Other Views

    Hubbell Insulgrip® 15A 125V 2P3W Weatherproof/Marine Straight Blade Flanged Inlet With Lift Cover, Gray

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL61CM64
    SKU: 88127370
    $45.03
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125
    Plug Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL61CM64
    • Amperage 15A
    • NEMA Rating NEMA 5-15P
    • Plug Configuration 2-Pole, 3-Wire
    Product Overview:
    Insulgrip® gray nylon 15A 125V 2P3W NEMA 5-15P weatherproof straight blade flanged inlet with lift cover and multiple drive screws.