Hubbell Wiring Device - Kellems HBL8300W Hubbell HBL® 20A Extra Heavy Duty Hospital Grade Duplex Receptacle, White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell HBL® 20A Extra Heavy Duty Hospital Grade Duplex Receptacle, White - HBL8300W
+ / - Hover over image to Zoom
Other Views

    Hubbell HBL® 20A Extra Heavy Duty Hospital Grade Duplex Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8300W
    SKU: 88127756
    $51.77
    Checking Pricing
         
    Amperage:20A
    Color:White
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8300W
    • Color White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    Product Overview:
    HBL® white 20A 125V 5 20R 2P3W extra heavy duty hospital grade duplex receptacle.