Hubbell Wiring Device - Kellems HBL5262I Hubbell HBL® 15A Weather-Resistant Duplex Receptacle, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell HBL® 15A Weather-Resistant Duplex Receptacle, Ivory - HBL5262I
+ / - Hover over image to Zoom
Other Views

    Hubbell HBL® 15A Weather-Resistant Duplex Receptacle, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5262I
    SKU: 88127082
    $24.51
    Checking Pricing
         
    Amperage:15A
    Color:Ivory
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5262I
    • Color Ivory
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    Product Overview:
    HBL® ivory 15A 125VAC 2P3W NEMA 5-15R extra heavy duty weather-resistant duplex receptacle.
    • Flush, nylon face
    • back and side wired
    • Multiple drive screws