Hubbell Power Systems M19203 Hubbell Corrosion Inhibitor | Graybar Store
Hubbell Power Systems - Hubbell Corrosion Inhibitor - M19203
+ / - Hover over image to Zoom
Other Views

    Hubbell Corrosion Inhibitor

    Manufacturer: Hubbell Power Systems
    Manufacturer #: M19203
    SKU: 88057359
    $12.96
    Checking Pricing
         
    Color:Grey/Brown
    Size:8 oz
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # M19203
    • Color Grey/Brown
    • Size 8 oz
    • Application Improves and Stabilizes Aluminum, Copper, and Bi-Metallic Connections
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ZLN-100 Electrical Joint Compound, Size: 8 oz, Gray/Brown, Plastic