Hubbell Wiring Device - Kellems GFR5362TR Hubbell Circuit Guard® 20A Tamper/Weather-Resistant GFCI Receptacle With Nylon and Stainless Steel Wallplates, Brown | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Circuit Guard® 20A Tamper/Weather-Resistant GFCI Receptacle With Nylon and Stainless Steel Wallplates, Brown - GFR5362TR
+ / - Hover over image to Zoom
Other Views

    Hubbell Circuit Guard® 20A Tamper/Weather-Resistant GFCI Receptacle With Nylon and Stainless Steel Wallplates, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFR5362TR
    SKU: 25092295
    $79.62
    Checking Pricing
         
    Amperage:20A
    Color:Brown
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFR5362TR
    • Color Brown
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • Country of Origin KR - South Korea
    Product Overview:
    Circuit Guard® brown 20A 125V 2P3W NEMA 5-20R extra heavy duty tamper-resistant and weather-resistant GFCI receptacle. Includes matching color nylon wallplate and SS26 302/304 super stainless steel wallplate.