Hubbell Wiring Device - Kellems GFTR20I Hubbell Circuit Guard® 20A Tamper/Weather-Resistant GFCI Receptacle With Matching Nylon Wallplate, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Circuit Guard® 20A Tamper/Weather-Resistant GFCI Receptacle With Matching Nylon Wallplate, Ivory - GFTR20I
+ / - Hover over image to Zoom
Other Views

    Hubbell Circuit Guard® 20A Tamper/Weather-Resistant GFCI Receptacle With Matching Nylon Wallplate, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFTR20I
    SKU: 25172275
    $27.37
    Checking Pricing
         
    Amperage:20A
    Color:Ivory
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFTR20I
    • Color Ivory
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Circuit Guard® ivory 20A 125V 2P3W NEMA 5-20R heavy duty tamper-resistant and weather-resistant GFCI receptacle with matching color nylon wallplate.