Hubbell Wiring Device - Kellems GFR5262SG Hubbell Circuit Guard® 15A Tamper/Weather-Resistant Self-Test GFCI Receptacle With Wallplates, Brown | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Circuit Guard® 15A Tamper/Weather-Resistant Self-Test GFCI Receptacle With Wallplates, Brown - GFR5262SG
+ / - Hover over image to Zoom
Other Views

    Hubbell Circuit Guard® 15A Tamper/Weather-Resistant Self-Test GFCI Receptacle With Wallplates, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFR5262SG
    SKU: 25140871
    $89.74
    Checking Pricing
         
    Amperage:15A
    Color:Brown
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFR5262SG
    • Color Brown
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Circuit Guard® brown 15A 125VAC 2P3W NEMA 5-15R extra heavy duty tamper-resistant and weather-resistant self-test GFCI receptacle. Includes matching color nylon wallplate and SS26 302/304 super stainless steel wallplate.