Hubbell Wiring Device - Kellems GFTR15LA Hubbell Circuit Guard® 15A Tamper/Weather-Resistant GFCI Receptacle With Matching Nylon Wallplate, Light Almond | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Circuit Guard® 15A Tamper/Weather-Resistant GFCI Receptacle With Matching Nylon Wallplate, Light Almond - GFTR15LA
+ / - Hover over image to Zoom
Other Views

    Hubbell Circuit Guard® 15A Tamper/Weather-Resistant GFCI Receptacle With Matching Nylon Wallplate, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFTR15LA
    SKU: 25172267
    $25.46
    Checking Pricing
         
    Amperage:15A
    Color:Light Almond
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFTR15LA
    • Color Light Almond
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Circuit Guard® light almond 15A 125V 2P3W NEMA 5-15R heavy duty tamper-resistant and weather-resistant GFCI receptacle with matching color nylon wallplate.