Hubbell Wiring Device - Kellems GF15WLA Hubbell Circuit Guard® 15A GFCI Receptacle With Matching Nylon Wallplate, White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Circuit Guard® 15A GFCI Receptacle With Matching Nylon Wallplate, White - GF15WLA
+ / - Hover over image to Zoom
Other Views

    Hubbell Circuit Guard® 15A GFCI Receptacle With Matching Nylon Wallplate, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GF15WLA
    SKU: 25188965
    $21.90
    Checking Pricing
         
    Amperage:15A
    Color:White
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GF15WLA
    • Color White
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Circuit Guard® white 15A 125V 2P3W NEMA 5-15R GFCI receptacle with matching color nylon wallplate.
    • Flush
    • Nylon Face
    • Back and Side Wired
    • Multiple Drive Screws
    • Automatic Grounding Clip
    • Comprehensive Diagnostics
    • Ground Fault EOL Indicator
    • No Power at Face if Reverse Wired