Hubbell Wiring Device - Kellems HBL460R9W Pin and Sleeve Receptacle, Single, Watertight, 60A 3 Phase 250V, 3P4W, Blue | Graybar Store
Hubbell Wiring Device - Kellems - Pin and Sleeve Receptacle, Single, Watertight, 60A 3 Phase 250V, 3P4W, Blue - HBL460R9W
+ / - Hover over image to Zoom
Other Views

    Pin and Sleeve Receptacle, Single, Watertight, 60A 3 Phase 250V, 3P4W, Blue

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL460R9W
    SKU: 88126939
    $358.93
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:3-Phase 250V
    Receptacle Configuration:3-Pole, 4-Wire
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL460R9W
    • Color Blue
    • Amperage 60A
    • Materials Nylon
    • No. of Poles 4
    • No. of Wires 5
    • Receptacle Configuration 3-Pole, 4-Wire
    • Voltage Rating 3-Phase 250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue nylon 60A 3 phase 250V 3P4W watertight IEC pin and sleeve receptacle.
    IEC Pin and Sleeve Connector, Watertight, Devices provide safe and dependable performance in the most demanding environments. Heavy duty non-conductive nylon construction provides impact and corrosion protection. Thermoset polyester contact carriers withstand high temperatures and provide resistance to electrical tracking.