Hubbell Wiring Device - Kellems HBL430P7W Pin and Sleeve Plug, Watertight, 30A 3 Phase 480V, 3P4W, IEC, Red | Graybar Store
Hubbell Wiring Device - Kellems - Pin and Sleeve Plug, Watertight, 30A 3 Phase 480V, 3P4W, IEC, Red - HBL430P7W
+ / - Hover over image to Zoom
Other Views

    Pin and Sleeve Plug, Watertight, 30A 3 Phase 480V, 3P4W, IEC, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL430P7W
    SKU: 88126842
    $254.31
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:3-Phase 480V
    Plug Configuration:3-Pole, 4-Wire
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL430P7W
    • Color Red
    • Amperage 30A
    • Materials Nylon
    • No. of Poles 4
    • No. of Wires 5
    • Plug Configuration 3-Pole, 4-Wire
    • Voltage Rating 3-Phase 480V
    • Country of Origin US - USA
    Product Overview:
    Red nylon 30A 3 phase 480V 3P4W watertight IEC pin and sleeve plug.
    IEC Pin and Sleeve Connector, Watertight, Devices provide safe and dependable performance in the most demanding environments. Heavy duty non-conductive nylon construction provides impact and corrosion protection. Thermoset polyester contact carriers withstand high temperatures and provide resistance to electrical tracking.