Hubbell Wiring Device - Kellems HBL430C9W Hubbell 30A 3 Phase 250V 3P4W Watertight IEC Pin and Sleeve Connector Body, Blue | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell 30A 3 Phase 250V 3P4W Watertight IEC Pin and Sleeve Connector Body, Blue - HBL430C9W
+ / - Hover over image to Zoom
Other Views

    Hubbell 30A 3 Phase 250V 3P4W Watertight IEC Pin and Sleeve Connector Body, Blue

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL430C9W
    SKU: 88126839
    $267.97
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:3-Phase 250V
    Connector Configurations:3-Pole, 4-Wire
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL430C9W
    • Color Blue
    • Amperage 30A
    • Connector Configurations 3-Pole, 4-Wire
    • Materials Nylon
    • No. of Poles 4
    • No. of Wires 5
    • Voltage Rating 3-Phase 250V
    • Country of Origin US - USA
    Product Overview:
    Blue nylon 30A 3 phase 250V 3P4W watertight IEC pin and sleeve connector body.
    IEC Watertight Devices provide safe and dependable performance in the most demanding environments. Heavy duty non-conductive nylon construction provides impact and corrosion protection. Thermoset polyester contact carriers withstand high temperatures and provide resistance to electrical tracking.